Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Westfield 4 Light Brushed Nickel Chandelier

  • Mfr # 4724-91

  • Zoro # G7369873


product price: $564.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Candelabra Base
Fixture Wattage
60
Height
21.25"
Diameter
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4724-91
Zoro #
G7369873
UPC #
847284029941
Country of Origin
China

Dimensions

Height
21.25"
Diameter
22"
Chain Length
3'
Canopy Size
6" Dia

Details

Item
Westfield 4 Light Brushed Nickel Chandel
Housing Finish
Brushed Nickel
Lamp Type
Candelabra Base
Fixture Wattage
60
Type
Hand Blown Satin White Glass
Description/Special Features
Suitable For Damp Locations
Style
Transitional
Material
Steel
Number of Lights
4
Wire
10'
Fixture type
Dinette Chandelier

Description

Westfield 4 Light Brushed Nickel Chandel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.