Zoro Homepage

Weston 1 Light Brushed Nickel Mini Pendant

  • Mfr # 52111-91

  • Zoro # G7374554


product price: $177.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
11.75" - 49.5" Adj. H
Includes
6",12" and 18" stem sections.
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52111-91
Zoro #
G7374554
UPC #
847284049314
Country of Origin
China

Dimensions

Height
11.75" - 49.5" Adj. H
Diameter
4.75"
Canopy Size
4.75" D

Details

Item
Weston 1 Light Brushed Nickel Mini Penda
Watts
60
Includes
6",12" and 18" stem sections.
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Number of LEDs
1
Design
Contemporary
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Hand Blown Satin Opal White Glass
Fixture type
Mini Pendant
Wire
8'

Description

Weston 1 Light Brushed Nickel Mini Penda

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.