Zoro Homepage

Weston 1 Light Polished Nickel ADA Wall Sconce/ Bath Vanity

  • Mfr # 52121-35

  • Zoro # G7374536


product price: $131.90
/ea
Free Shipping & Returns

Key Features

Height
9.5"
Housing Finish
Polished Nickel
Lamp Type
Candelabra Base
Number of Lights
1
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52121-35
Zoro #
G7374536
UPC #
847284049789
Country of Origin
China

Dimensions

Height
9.5"
Width
4.75"
Extension Height
3.875"

Details

Item
Weston 1 Light Polished Nickel ADA Wall
Housing Finish
Polished Nickel
Lamp Type
Candelabra Base
Number of Lights
1
Style
Contemporary
Shade Material
Steel
Shade Type
Hand Blown Satin Opal White Glass
Max. Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Backplate Dimmension
4.75" Sq.
Fixture type
Wall Sconce

Description

Weston 1 Light Polished Nickel ADA Wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.