Zoro Homepage

Weston 2 Light Brushed Nickel ADA Wall S

  • Mfr # 52102-91

  • Zoro # G7056587


product price: $263.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Candelabra Base
Fixture Wattage
60
Height
9.75"
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52102-91
Zoro #
G7056587
UPC #
847284049666
Country of Origin
China

Dimensions

Height
9.75"
Width
10"
Extension Height
3.875"

Details

Item
Weston 2 Light Brushed Nickel ADA Wall S
Housing Finish
Brushed Nickel
Lamp Type
Candelabra Base
Fixture Wattage
60
Style
Contemporary
Material
Steel
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Number of Lights
2
Type
Hand Blown Satin Opal White Glass
Backplate Dimmension
4.75" Sq.
Fixture type
Bath Vanity

Description

Weston 2 Light Brushed Nickel ADA Wall S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.