Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weston 6 Light Polished Nickel ADA Wall Sconce/ Bath Vanity

  • Mfr # 52126-35

  • Zoro # G7374633


product price: $699.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
9.75"
Width
46"
Design
Contemporary
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52126-35
Zoro #
G7374633
UPC #
847284049864
Country of Origin
China

Dimensions

Height
9.75"
Width
46"
Extension Height
3.875"

Details

Item
Weston 6 Light Polished Nickel ADA Wall
Watts
60
Design
Contemporary
Material - Track Lighting Head
Steel
Number of LEDs
6
Lamp Type
Candelabra Base
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Finish
Polished Nickel
Backplate Dimmension
10" W x 5.5" H
Fixture type
Bath Vanity
Glass/Shade Type
Hand Blown Satin Opal White Glass

Description

Weston 6 Light Polished Nickel ADA Wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.