Zoro Homepage

Westover 1 Light Black Outdoor Post Top Lantern

  • Mfr # 2182-04

  • Zoro # G7364718


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Length
7.5"
Number of LEDs
1
Material - Track Lighting Head
Hand Crafted Solid Brass
Lamp Type
Medium Base
Height
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2182-04
Zoro #
G7364718
UPC #
847284027008
Country of Origin
China

Dimensions

Length
7.5"
Height
14"
Width
7.5"

Details

Item
Westover 1 Light Black Outdoor Post Top
Number of LEDs
1
Material - Track Lighting Head
Hand Crafted Solid Brass
Lamp Type
Medium Base
Design
Traditional
Watts
100
Description/Special Features
Suitable For Damp Locations
Housing Finish
Black
Application
Suitable For Wet Locations
Fixture type
Outdoor Post Head
Glass/Shade Type
Clear Beveled Glass

Description

Westover 1 Light Black Outdoor Post Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.