Zoro Homepage

Westover 1 Light Bronze Outdoor Pendant Lantern

  • Mfr # 2183-07

  • Zoro # G7364666


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Watts
100
Number of LEDs
1
Lamp Type
Medium Base
Design
Traditional
Width
7.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2183-07
Zoro #
G7364666
UPC #
847284027053
Country of Origin
China

Dimensions

Width
7.5"
Height
11.5"
Length
7.5"
Chain Length
3'
Canopy Size
4.25" Dia

Details

Item
Westover 1 Light Bronze Outdoor Pendant
Watts
100
Number of LEDs
1
Lamp Type
Medium Base
Design
Traditional
Material - Track Lighting Head
Hand Crafted Solid Brass
Housing Finish
Bronze
Description/Special Features
Suitable For Damp Locations
Wire
8'
Glass/Shade Type
Clear Beveled Glass
Fixture type
Outdoor Pendant Lantern

Description

Westover 1 Light Bronze Outdoor Pendant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.