Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Westover 2 Light Antique Brass Outdoor P

  • Mfr # 2284-01

  • Zoro # G7050777


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Number of LEDs
2
Height
16.5"
Lamp Type
Candelabra Base
Width
9"
Design
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2284-01
Zoro #
G7050777
UPC #
847284004047
Country of Origin
China

Dimensions

Height
16.5"
Width
9"
Length
9"

Details

Item
Westover 2 Light Antique Brass Outdoor P
Number of LEDs
2
Lamp Type
Candelabra Base
Design
Traditional
Watts
60
Material - Track Lighting Head
Hand Crafted Solid Brass
Housing Finish
Antique Brass
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Glass/Shade Type
Clear Beveled Glass
Fixture type
Outdoor Post Head

Description

Westover 2 Light Antique Brass Outdoor P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.