Zoro Homepage

Westover 2 Light Bronze Outdoor Pendant Lantern

  • Mfr # 2285-07

  • Zoro # G7365129


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Number of LEDs
2
Design
Traditional
Lamp Type
Candelabra Base
Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2285-07
Zoro #
G7365129
UPC #
847284027176
Country of Origin
China

Dimensions

Height
14"
Length
9"
Width
9"
Canopy Size
5" Dia
Chain Length
3'

Details

Item
Westover 2 Light Bronze Outdoor Pendant
Watts
60
Number of LEDs
2
Design
Traditional
Lamp Type
Candelabra Base
Material - Track Lighting Head
Hand Crafted Solid Brass
Housing Finish
Bronze
Description/Special Features
Suitable For Damp Locations
Wire
8'
Fixture type
Outdoor Pendant Lantern
Glass/Shade Type
Clear Beveled Glass

Description

Westover 2 Light Bronze Outdoor Pendant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.