Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Westover 3 Light Black Outdoor Ceiling Mount

  • Mfr # 2185-04

  • Zoro # G7364727


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Number of LEDs
3
Material - Track Lighting Head
Hand Crafted Solid Brass
Lamp Type
Candelabra Base
Design
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2185-04
Zoro #
G7364727
UPC #
847284027121
Country of Origin
China

Dimensions

Height
8"
Width
12"
Length
12"
Canopy Size
5" Square

Details

Item
Westover 3 Light Black Outdoor Ceiling M
Watts
60
Number of LEDs
3
Material - Track Lighting Head
Hand Crafted Solid Brass
Lamp Type
Candelabra Base
Design
Traditional
Housing Finish
Black
Description/Special Features
Suitable For Damp Locations
Fixture type
Outdoor Ceiling Mounts/Ceiling Mount
Glass/Shade Type
Clear Beveled Glass

Description

Westover 3 Light Black Outdoor Ceiling M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.