Zoro Homepage

Westover 3 Light Charcoal Outdoor Post Top Lantern

  • Mfr # 2384-61

  • Zoro # G7365673


product price: $449.90
/ea
Free Shipping & Returns

Key Features

Height
22"
Watts
60
Material - Track Lighting Head
Hand crafted Solid Brass
Width
12"
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2384-61
Zoro #
G7365673
UPC #
847284057111
Country of Origin
China

Dimensions

Height
22"
Width
12"
Length
12"

Details

Item
Westover 3 Light Charcoal Outdoor Post T
Watts
60
Material - Track Lighting Head
Hand crafted Solid Brass
Lamp Type
Candelabra Base
Number of LEDs
3
Design
Traditional
Description/Special Features
Suitable For Damp Locations
Housing Finish
Charcoal
Application
Suitable For Wet Locations
Glass/Shade Type
Clear Beveled Glass
Fixture type
Post Top Lantern

Description

Westover 3 Light Charcoal Outdoor Post T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.