Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Westover 3 Light Charcoal Outdoor Wall Lantern

  • Mfr # 2381-61

  • Zoro # G7365558


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
12"
Height
22.5"
Watts
60
Finish
Charcoal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2381-61
Zoro #
G7365558
UPC #
847284057029
Country of Origin
China

Dimensions

Width
12"
Height
22.5"
Extension Height
13"

Details

Item
Westover 3 Light Charcoal Outdoor Wall L
Features
Suitable For Damp Locations
Watts
60
Finish
Charcoal
Lamp Type
Candelabra Base
Housing Material
Hand crafted Solid Brass
Type
Clear Beveled Glass
Description/Special Features
Suitable For Wet Locations
Number of Light Bulbs Required
3
Style
Traditional
Backplate Dimmension
4.5"W x 8"H
Fixture type
Wall Lantern

Description

Westover 3 Light Charcoal Outdoor Wall L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.