Zoro Homepage

White ADA Sconce, 2 Light

  • Mfr # 51172-03

  • Zoro # G203069016


product price: $76.90
/ea
Free Shipping & Returns

Key Features

Height
10"
Width
5.125"
Finish
White
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Max. Fixture Wattage
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51172-03
Zoro #
G203069016
UPC #
847284076969
Country of Origin
China

Dimensions

Height
10"
Width
5.125"
Extension Height
3"

Details

Finish
White
Item
White ADA Sconce,2 Light
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Max. Fixture Wattage
60
Housing Material
Steel
Lamp Type
Candelabra Base
Style
Mid Century Modern, Urban, Sleek, Scandinavian, Minimal
Number of Bulbs
2
Backplate Dimmension
5.125" Dia x 0.75" Depth
Fixture type
ADA Sconce

Description

White ADA Sconce,2 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.