Zoro Homepage

White Pendant Chandelier, 7 Light

  • Mfr # 49376-03

  • Zoro # G703068595


product price: $545.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base & Medium Base
Fixture Wattage
60+50
Number of Lights
7
Type
Hand Crafted Hardback Shade Completely Finished with Off-white Color Fabric Outside & Inside
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49376-03
Zoro #
G703068595
UPC #
847284073937
Country of Origin
China

Dimensions

Height
18.5" - 54.5"
Diameter
24"
Canopy Size
5.125" Dia x 0.75" H

Details

Item
White Pendant Chandelier,7 Light
Housing Finish
White
Lamp Type
Candelabra Base & Medium Base
Fixture Wattage
60+50
Number of Lights
7
Type
Hand Crafted Hardback Shade Completely Finished with Off-white Color Fabric Outside & Inside
Material
Steel
Includes
6", 12" & 18" stem sections
Style
Timeless, Transitional, Versatile, Casual, Graceful
Description/Special Features
Suitable For Damp Locations
Fixture type
Pendant Chandelier
Wire
8'

Description

White Pendant Chandelier,7 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.