
White Standard Decorative Chain
Mfr # 56136-03
Zoro # G803069263
product price: $51.29
/eaKey Features
Finish
White
Material
Steel
Description/Special Features
Suitable For Damp Locations
Fixture type
Standard Decorative Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56136-03
Zoro #
G803069263
UPC #
847284070417
Country of Origin
China
Dimensions
Length
6'
Details
Item
White Standard Decorative Chain
Finish
White
Material
Steel
Description/Special Features
Suitable For Damp Locations
Fixture type
Standard Decorative Chain
Description
White Standard Decorative Chain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.