Zoro Homepage

Williamsburgh 3 Light Bronze Convertible

  • Mfr # 5009-07

  • Zoro # G7370108


product price: $148.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
11.75" Mini Chandelier / 10" Semi-Flush
Number of LEDs
3
Design
Updated Colonial
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5009-07
Zoro #
G7370108
UPC #
847284005389
Country of Origin
China

Dimensions

Height
11.75" Mini Chandelier / 10" Semi-Flush
Diameter
11"
Canopy Size
5" Dia x 1" H
Chain Length
3'

Details

Item
Williamsburgh 3 Light Bronze Convertible
Watts
60
Number of LEDs
3
Design
Updated Colonial
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Bronze
Wire
8'
Fixture type
Convertible Mini Chandelier/Semi-Flush

Description

Williamsburgh 3 Light Bronze Convertible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.