Zoro Homepage

Williamsburgh 6 Light White Chandelier

  • Mfr # 5006-03

  • Zoro # G7370196


product price: $277.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
60
Style
Updated Colonial
Description/Special Features
Suitable For Damp Locations
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5006-03
Zoro #
G7370196
UPC #
847284031036
Country of Origin
China

Dimensions

Height
18"
Diameter
24"
Chain Length
3'
Canopy Size
5" Dia x 1" H

Details

Item
Williamsburgh 6 Light White Chandelier
Housing Finish
White
Lamp Type
Candelabra Base
Fixture Wattage
60
Style
Updated Colonial
Description/Special Features
Suitable For Damp Locations
Material
Steel
Number of Lights
6
Fixture type
Chandelier
Wire
8'

Description

Williamsburgh 6 Light White Chandelier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.