Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Windsor 7 Light Polished Brass Chandelier

  • Mfr # 52167-02

  • Zoro # G7383119


product price: $287.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
60
Style
Updated Colonial
Material
Steel
Number of Lights
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52167-02
Zoro #
G7383119
UPC #
847284062009
Country of Origin
China

Dimensions

Height
15.5"
Diameter
28"
Chain Length
3'
Canopy Size
5.375" Dia x 1" H

Details

Item
Windsor 7 Light Polished Brass Chandelie
Housing Finish
Polished Brass with White Accent
Lamp Type
Candelabra Base
Fixture Wattage
60
Style
Updated Colonial
Material
Steel
Number of Lights
7
Description/Special Features
Suitable For Damp Locations
Fixture type
Chandelier
Wire
10'

Description

Windsor 7 Light Polished Brass Chandelie

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.