Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winter Gold Chandelier, 5 Light

  • Mfr # 46235-28

  • Zoro # G103068782


product price: $1,549.90
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
60
Material
Steel
Number of Lights
5
Description/Special Features
Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46235-28
Zoro #
G103068782
UPC #
847284075696
Country of Origin
China

Dimensions

Height
27"
Diameter
26"
Chain Length
6'
Canopy Size
4.75 " Dia x 1.25" H

Details

Item
Winter Gold Chandelier,5 Light
Housing Finish
Hand Applied Winter Gold
Lamp Type
Candelabra Base
Fixture Wattage
60
Material
Steel
Number of Lights
5
Description/Special Features
Suitable For Damp Locations
Style
French Country, Shabby Chic, Botanical, Glamorous
Type
Hand Applied Winter Gold Metal Shade with Clear Crystal Ball
Wire
12'
Fixture type
Chandelier

Description

Winter Gold Chandelier,5 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.