Zoro Homepage

Winter Gold Standard Decorative Chain

  • Mfr # 5607-28

  • Zoro # G303069060


product price: $32.90
/ea

Key Features

Length
3'
Material
Steel
Finish
Winter Gold
Description/Special Features
Suitable For Damp Locations
Fixture type
Standard Decorative Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5607-28
Zoro #
G303069060
UPC #
847284048911
Country of Origin
China

Dimensions

Length
3'

Details

Item
Winter Gold Standard Decorative Chain
Material
Steel
Finish
Winter Gold
Description/Special Features
Suitable For Damp Locations
Fixture type
Standard Decorative Chain

Description

Winter Gold Standard Decorative Chain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.