Zoro Homepage

Witten 1 Light Antique Brass ADA Wall Sconce

  • Mfr # 41692-01

  • Zoro # G7368604


product price: $126.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
14.5"
Width
4.25"
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41692-01
Zoro #
G7368604
UPC #
847284053496
Country of Origin
China

Dimensions

Height
14.5"
Width
4.25"
Extension Height
3.95"

Details

Item
Witten 1 Light Antique Brass ADA Wall Sc
Watts
60
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Design
Contemporary
Number of LEDs
1
Description/Special Features
Suitable For Damp Locations
Housing Finish
Antique Brass
Backplate Dimmension
4.25" D
Glass/Shade Type
Hand Blown Opal White Glass
Fixture type
Wall Sconce

Description

Witten 1 Light Antique Brass ADA Wall Sc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.