Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Ply Facial Tissues, 100 Sheets, 30 PK

  • Mfr # 11513

  • Zoro # G112921825


product price: $42.95
/pk 30, $1.43/ea

Key Features

Tissue Box Type
Flat Box
Sheet Size
8.07 in x 8.37 in
Sheet Width
8.07 in
Sheet Length
8.37 in
Ply
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11513
Zoro #
G112921825
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.07 in x 8.37 in
Sheet Width
8.07 in
Sheet Length
8.37 in

Details

Tissue Box Type
Flat Box
Item
Facial Tissues
Ply
2
Number of Sheets
100

Description

Welcome to a realm of luxury with Livi VPG Select Facial Tissue. Unveiling a product that transcends expectations, this 2-ply facial tissue delivers at-home softness and absorbency. Designed with discerning facilities in mind, this tissue consistently exceeds customer expectations, ensuring a premium experience with every use. Make a lasting impression with the premium performance of Livi VPG Select.


  • Luxurious, at-home softness that rivals top competitive facial tissues.
  • Gentle and absorbent facial tissue gives users confidence in product performance.
  • Pleasing product packaging that compliments any décor.
  • The gentle and absorbent nature of this facial tissue instills confidence in its users.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.