Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Ply Facial Tissues, 80 Sheets, 6 PK

  • Mfr # 192101

  • Zoro # G012921888


product price: $47.69
/pk 6, $7.95/ea

Key Features

Tissue Box Type
Cube Box
Sheet Size
8.07 in x 8.37 in
Sheet Width
8.07 in
Sheet Length
8.37 in
Ply
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192101
Zoro #
G012921888
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.07 in x 8.37 in
Sheet Width
8.07 in
Sheet Length
8.37 in

Details

Tissue Box Type
Cube Box
Item
Facial Tissues
Ply
2
Number of Sheets
80

Description

Discover the epitome of luxury with Solaris Paper Livi Ultra Premium Facial Tissue. Indulge in the superior quality of our ultra-premium tissue, meticulously crafted to provide an at-home feel in every sheet. Convenience meets sophistication with our thoughtfully packaged and designed for easy storage and distribution. The addition of lotion enhances the overall softness, delivering a comforting experience that goes beyond traditional facial tissues. Commitment to premium quality extends to the beautifully branded product packaging, making it a stylish addition to any environment. Livi Ultra Premium products are tailored for the most discerning customers who seek the same high quality and comfort in tissue and towel products as they experience at home. Elevate your standards with a product that surpasses expectations, providing a touch of luxury for restroom, breakroom and office solutions.


  • Premium retail quality for at-home feel.
  • Plush sheet thickness.
  • Conveniently packaged for easy storage and distribution.
  • Lotion added for extra comfort and softness.
  • Beautifully branded product packaging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.