Zoro Homepage

Bathroom Tissue, Bright White, 80 PK

  • Mfr # SOL21547

  • Zoro # G701863895


product price: $94.99
/pk 80, $1.19/ea
Free Shipping & Returns

Key Features

Toilet Paper Type
Standard
Material
Fiber
Sheet Size
3.75" x 4.06"
Color
Bright White
Features
Embossed; Soft; Absorbent; Eco-friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOL21547
Zoro #
G701863895
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
3.75" x 4.06"
Sheet Length
4.06 in

Details

Item
Bathroom Tissue
Toilet Paper Type
Standard
Material
Fiber
Color
Bright White
Features
Embossed; Soft; Absorbent; Eco-friendly
Number of Sheets
500
Product Series
VPG Select
Ply
2

Description

The Livi VPG Select Bath Tissue features a high-quality design that's made from sustainable, Virgin Plantation Grown, Rapidly Renewable Fiber (RRF) to produce a white, bright and soft product. This two-ply, embossed bath tissue provides an improved sensory hand feel to give the ultimate at-home look and feel. Luxurious softness, thickness and increased absorbency make this the perfect bath tissue for Class A office buildings and mid to upscale locations desiring an improved restroom image.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.