Zoro Homepage

Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,000 ft, White

  • Mfr # 46528

  • Zoro # G412921983


product price: $111.99
/pk 6, $18.67/ea
Free Shipping & Returns

Key Features

Color
White
Sheet Width
8 in
Roll Dia.
8.15 in
Roll Length
1,000 ft
Ply
1 Ply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46528
Zoro #
G412921983
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
8 in
Roll Dia.
8.15 in
Roll Length
1,000 ft

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Number of Sheets
Continuous Roll
Ply
1 Ply
Material
Paper

Description

Livi VPG Select Hard Wound Roll Towel is a testament to quality and functionality. This carefully crafted roll towel is designed to seamlessly integrate into universal dispensing systems, offering unparalleled convenience without compromising on aesthetics. The full embossing not only provides visual appeal but also ensures a soft and strong touch, making it an ideal choice for high-traffic locations. Whether you're cleaning, wiping, or drying, Livi VPG Select Hard Wound Roll Towels deliver unmatched absorbency and durability. The contemporary packaging design is a reflection of its premium performance, making it a standout choice for those who demand excellence in their facilities. Choose Livi VPG Select Hard Wound Roll Towels and give your customers the upgrade they deserve.


  • Ideal for use in high-traffic locations.
  • Designed to easily fit in a variety of universal dispensing systems.
  • Full embossing that delivers visual appeal and exceptional softness without compromising strength.
  • Absorbent and strong to handle general facility usage such as cleaning, wiping and drying.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.