Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multifold Paper Towels, 1 Ply, 250 Sheets, 189 ft, White

  • Mfr # 43514

  • Zoro # G112922013


product price: $59.27
/pk 16, $3.70/ea

Key Features

Color
White
Sheet Width
9.45 in
Sheet Length
9.06 in
Roll Length
189 ft
Ply
1 Ply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43514
Zoro #
G112922013
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
9.45 in
Sheet Length
9.06 in
Roll Length
189 ft

Details

Paper Towel Type
Multi-Fold
Item
Paper Towels
Color
White
Number of Sheets
250
Ply
1 Ply
Material
Paper

Description

Solaris Paper proudly presents the Livi VPG Select Multifold Towel, an embodiment of luxury and functionality. Our Multifold Towels combine exceptional strength with premium quality, ensuring superior absorbency with every use. The full emboss pattern not only enhances the hand feel but also adds a touch of elegance to your restroom. Designed with the end-user in mind, the Livi VPG Select Multifold Towels consistently exceed customer expectations, delivering high-quality performance and exceptional value.


  • Impress your customers with an attractive, high-quality hand towel that offers exceptional strength and absorbency.
  • Perfect towel offering for mid to upscale facilities desiring an improved restroom image.
  • Premium quality, highly absorbent towel with full embossing for improved hand feel.
  • Improved towel strength and increased absorbency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.