Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Towels, White, 16 PK

  • Mfr # SOL43514

  • Zoro # G301863912


product price: $76.39
/pk 16, $4.77/ea
Free Shipping & Returns

Key Features

Color
White
Sheet Size
9 1/10 in x 9 1/2 in
Material
Virgin Fiber
Fold Type
Multifold
Container Type
Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOL43514
Zoro #
G301863912
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
9 1/10 in x 9 1/2 in
Sheet Length
9.45 in
Sheet Width
9.06 in

Details

Item
Paper Towels
Color
White
Material
Virgin Fiber
Fold Type
Multifold
Container Type
Pack
Features
Soft; Embossed; Absorbent; Eco-friendly
Paper Towel Type
Multifold
Number of Sheets
250
Ply
1

Description

The Livi VPG Select Multifold Towel features a high-quality design that's made from sustainable, Virgin Plantation Grown, Rapidly Renewable Fiber (RRF) to produce a white, bright and soft product. This one-ply, fully embossed towel provides an improved sensory hand feel. Excellent towel strength and increased absorbency make it the perfect multifold towel for Class A office buildings and mid to upscale locations that desire to make a great impression for their customers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.