Zoro Homepage

Perforated Roll Paper Towels, 2 Ply, 170 Sheets, 156 ft, White

  • Mfr # 492101

  • Zoro # G615960604


product price: $68.49
/pk 24, $2.85/ea

Key Features

Roll Width
5 in
Sheet Width
5 in
Roll Length
156 ft
Ply
2
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492101
Zoro #
G615960604
UPC #
-
Country of Origin
United States

Dimensions

Roll Width
5 in
Sheet Width
5 in
Roll Length
156 ft
Roll Dia.
5.75 in
Core Dia.
1.77 in

Details

Number of Sheets
170
Paper Towel Type
Perforated Roll
Ply
2
Item
Paper Towels
Color
White
Material
Paper

Description

Elevate your restroom, breakroom, and office experience with the luxurious Livi Ultra Premium line. Crafted for discerning customers who seek at-home quality and comfort, our kitchen roll towels redefine excellence. Indulge in plush thickness and deep embossing for unparalleled absorption, offering flexibility with half size and full-size sheets. Elegantly packaged, reflecting our commitment to quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.