Zoro Homepage

Perforated Roll Paper Towels, 2 Ply, 85 Sheets, 848.3", White

  • Mfr # 41504

  • Zoro # G112922020


product price: $56.09
/pk 30, $1.87/ea

Key Features

Color
White
Sheet Width
10.98 in
Sheet Length
9.98 in
Roll Dia.
4.72 in
Roll Length
848.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41504
Zoro #
G112922020
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
10.98 in
Sheet Length
9.98 in
Roll Dia.
4.72 in
Roll Length
848.3"

Details

Paper Towel Type
Kitchen Roll Towel
Item
Paper Towels
Color
White
Number of Sheets
85
Ply
2 Ply
Material
Paper

Description

Experience in the premium performance of the Livi VPG Select Kitchen Roll Towel. This highly absorbent towel is designed to exceed your expectations with its superior functionality. The wheel embossed sheet not only enhances the towel's upscale look but also adds thickness for added durability. Whether it's for your breakroom or food service needs, this towel ensures optimal performance in every use.


  • Solid performance towel: highly absorbent.
  • Appealing wheel-embossed sheet for upscale look and performance.
  • Great value without sacrificing quality.
  • Perfect option for price-conscious buyers needing a high-quality kitchen roll towel solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.