Shop All Toilet Paper
Livi
Bathroom Tissue, Bright White, 60 PK
Mfr # SOL21556
Zoro # G101846214
product price: $67.59
/pk 60, $1.13/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Bathroom Tissue
- Material Virgin Fiber
- Sheet Size 4.48" x 3.98"
- Color Bright White
- Features Soft; Strong; Absorbent; Individually Wrapped
Product Information
- Brand Livi
- MFR # SOL21556
- Zoro # G101846214
- UPC # 810326012270
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Size | 4.48" x 3.98" |
Details
Description
Consistently deliver high-quality performance that exceeds customer's expectations, Livi VPG Select Bath Tissue uses virgin Rapidly Renewable Fiber (RRF) from acacia and eucalyptus trees. The result is a bright-white, embossed bath tissue that is exceptionally soft to the touch yet strong where it needs to be. Luxurious softness, thickness and increased absorbency make this the perfect bath tissue for Class A office buildings and mid-to-upscale locations desiring an improved restroom image. Design of the two-ply roll and the contemporary packaging makes a great impression on both sides of the stall door. Each individually wrapped roll contains 420 sheets (4.48" x 3.98").
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Absorbent Pillow, 28 gal, 18 in x 18 in, Universal, Gray, Polypropylene (436M75)
- GLOBAL INDUSTRIAL GP 18280/01 Preference 2-Ply Embossed Bathroom Tissue, White, 550 Sheets/Roll, 80PK (B2230061)
- DIVERSEY Endust Multi-Surface Dusting and Cleaning Spray, Lemon Zest, 12.5 oz Aerosol Spray (CB508171)
- 3M Pad Holder, Plastic, 17 In x 5 In, Black (55442)
- LIVI Bathroom Tissue, White, 12 PK (SOL23724)
- LIVI Bathroom Tissue, Bright White, 80 PK (SOL21547)
- GEORGIA-PACIFIC Angel Soft Ultra Professional Series(R) Compact(R), Coreless, 2 Ply, 660 Sheets, White, 18 PK (19379)
- CASCADES PRO Standard, 1 Ply, 1210 Sheets, White, 80 PK (B150)
- GEORGIA-PACIFIC Envision Toilet Paper, 2 Ply, 550 Sheets/Roll, 4 in x 4 in Sheets, Std Core, White, 80 Pack (19880/01)
- TORK Tork Toilet Paper Roll White T34, Universal, 2-ply, 48 x 616 sheets, 240616 (240616)
- SCOTT Scott Bath Tissue Single Roll Wh 1000 Fsc Mix Sgsna-Coc-005460, PK36 (39327)
- Livi Toilet Paper