Shop LIVI
See all product information
Create Account
TOWEL, HARDROLL, 1PLY, 6PK
- Mfr # 46529
- Zoro # G723364691
product price:Â
$
71.75
/pk of 6, $11.96/ea
Key Features
Material
Virgin Fiber
Sheet Width
8 in
Features
Absorbent, Embossed, Durable
Ply
1
Roll Length
800 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46529
- Zoro #
- G723364691
- UPC #
- 10810326010082
- Country of Origin
- Indonesia
- Material
- Virgin Fiber
- Features
- Absorbent, Embossed, Durable
- Ply
- 1
- Item
- Paper Towel
- Color
- White
Dimensions
- Sheet Width
- 8 in
- Roll Length
- 800 ft
Description
Premium quality; sustainably grown - made from RRF, 1-ply & fully embossed, Superior thickness & absorbency; 8in x 800ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.