Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ARBOR STEEL BLACK 90 IN.

  • Mfr # 58067

  • Zoro # G316224630


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Length
90 in
Color
Black
Material
Steel
Width
4.5 in
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58067
Zoro #
G316224630
UPC #
843518089743
Country of Origin
Cambodia

Dimensions

Length
90 in
Width
4.5 in
Depth
18 in

Details

Color
Black
Material
Steel
Item
Arbor

Description

Living Accents 90 in. H Black Steel Arbor


  • Create an inspiring entry to your garden with the garden arbor.
  • Placing an arbor in your yard separates it from the rest of your surroundings, for a comfortable and quiet retreat.
  • The soft arch at the top of the arbor has horizontal support bars across it

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.