Shop LIVING ACCENTS
See all product information
Create Account
Brown Steel Frame Woven Chair Brown
- Mfr # HKVS936D
- Zoro # G023562926
product price:Â
$
94.89
/ea
Key Features
Material
Steel Frame
Capacity
250 lb
Number of Pieces
1
Seating Capacity
1 Person
Assembly Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HKVS936D
- Zoro #
- G023562926
- UPC #
- 843518090800
- Country of Origin
- Viet Nam
- Material
- Steel Frame
- Capacity
- 250 lb
- Number of Pieces
- 1
- Seating Capacity
- 1 Person
- Assembly Required
- No
- Stackable
- Yes
- Color
- Brown
- Style
- Woven
- Weather Resistant
- Yes
- Item
- Chair
- UV Protection
- Yes
Description
This full woven chair is made of durable steel frame and crafted resin wicker bringing both visual and functional style to this comfortable chair.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.