Shop LIVING ACCENTS
Living Accents 5005729 Vinyl 1 in. Mini-Blinds; 39 x 64 in. White Cordless
Mfr # 5005729
Zoro # G503754995
product price:Â $50.19
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5005729
Zoro #
G503754995
UPC #
843518082515
Country of Origin
Unknown
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Material: Vinyl
- Slat Width: 1 in.
- Type: Mini-Blinds
- Width: 39 in.
- Height: 64 in.
- Color: White
- Corded or Cordless: Cordless
- Hardware Included: Yes
- Washable: Yes
- Orientation: Horizontal
- Room Darkening: No
- Opening Type: Up/Down
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.