This item is Discontinued.

This item is Discontinued.
Living Accents 5005745 1 in. Vinyl Cordless Blinds; Alabaster - 63 x 64 in. (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5005745
Zoro #
G903754717
UPC #
843518082331
Country of Origin
China
Description
Vinyl blinds repel dust and resist grime. Product includes installation hardware. PVC is water-resistant. Designed for indoor use.
Features- Vinyl Cordless Blinds
- Size: 63" x 64"
- Color: Alabaster
- Material: Vinyl
- Orientation: Horizontal
- Width: 64"
- Height: 63"
- Product Length: 64"
- Minimum window depth required: 1"
- Corded or cordless: Cordless
- Opening Type: Up/Down
- Hardware included
- Size: 63" x 64"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.