This item is Discontinued.

Living Accents Living Accents 5005763 Vinyl 1 in. Cordless Mini-Blinds; 29 x 64 in. - White 5005763

This item is Discontinued.

Living Accents

Living Accents 5005763 Vinyl 1 in. Cordless Mini-Blinds; 29 x 64 in. - White (Discontinued)

Mfr # 5005763
Zoro # G003754754
UPC # 843518082218
Country of Origin Unknown
Category Blinds
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5005763
Zoro #
G003754754
UPC #
843518082218
Country of Origin
Unknown

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Specifications
  • Material: Vinyl
  • Slat Width: 1 in.
  • Width: 29 in.
  • Height: 64 in.
  • Color: White
  • Corded or Cordless: Cordless
  • Orientation: Horizontal
  • Opening Type: Up/Down
  • Room Darkening: No
  • Hardware Included: Yes
  • Washable: Yes
  • Weight: 3.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.