Shop LIVING ACCENTS
Living Accents Vinyl 3-1/2 in. Blinds 78 in. W X 84 in. H Alabaster
Mfr # VS7884SCAL
Zoro # G605267720
product price: $69.95
/ea
Sold in multiples of 2 for $139.90
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VS7884SCAL
Zoro #
G605267720
UPC #
728164380034
Country of Origin
China
Description
0
- • Matching valance included
- • for 6 ft. patio doors
- • Full light control and privacy
- • Child safe wand control
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.