Shop LIVING ACCENTS
See all product information
Create Account
Modern Wood Steel Outdoor Fireplace 21.65 in. W X 39.37 in. D
- Mfr # FP-62063
- Zoro # G522781965
product price:Â
$
481.99
/ea
Free Shipping & Returns
Key Features
Width
21.65 in
Height
45 in
Color
Black
Portable
No
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP-62063
- Zoro #
- G522781965
- UPC #
- 843518090268
- Country of Origin
- China
- Item
- Outdoor Fireplace
- Color
- Black
- Portable
- No
- Housing Material
- Steel
- Style
- Modern
- Cover Included
- No
- Electronic Ignition
- No
- Screen Included
- No
- Assembly Required
- Yes
- Gas Type
- Wood
Dimensions
- Width
- 21.65 in
- Height
- 45 in
- Depth
- 39.37 in
Description
This outdoor fireplace with a chimney allows you to enjoy a wood-burning fire in your outdoor space with a 360-degree view. The chimney directs smoke away and includes a fire poker to keep your fire going for hours. Also, features a firewood compartment underneath for your storage needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.