
PLANT HANGR BLK 15 IN., 2PK
Mfr # 58092
Zoro # G316224654
product price:Â $12.29
/pk 2, $6.15/eaKey Features
Width
14.7 in
Length
2.7 in
Material
Steel
Color
White
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58092
Zoro #
G316224654
UPC #
843518090831
Country of Origin
Cambodia
Dimensions
Width
14.7 in
Length
2.7 in
Details
Material
Steel
Item
Plant Hanger
Color
White
Finish
Powder Coated
Description
Living Accents Black Steel 2.7 in. H Plant Hanger 2 pk
- Introducing the Black Scroll Fence Plant Hanger - a versatile and sophisticated addition to your outdoor space.
- Designed to blend elegance with functionality, this hanger is crafted from durable materials to withstand the elements while offering a stylish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.