
PLANT HANGR WHT 15 IN., 2PK
Mfr # 58093
Zoro # G516224652
product price:Â $12.19
/pk 2, $6.10/eaKey Features
Width
0.6 in
Material
Steel
Length
2.7 in
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
58093
Zoro #
G516224652
UPC #
843518090848
Country of Origin
Cambodia
Dimensions
Width
0.6 in
Length
2.7 in
Details
Material
Steel
Item
Plant Hanger
Finish
Powder Coated
Description
Living Accents White Steel 2.7 in. H Scroll Fence Post Plant Hanger 2 pk
- Introducing the White Scroll Fence Plant Hanger - a versatile and sophisticated addition to your outdoor space.
- Designed to blend elegance with functionality, this hanger is crafted from durable materials to withstand the elements while offering a stylish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.