Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLANT HOOK SWVL BLK 10 IN.

  • Mfr # 58019

  • Zoro # G316091997


product price: $12.79
/ea

Key Features

Color
White
Hook Item
Plant Hook
Basic Hook Material
Steel
Hook Finish
Powder Coated
Hook Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58019
Zoro #
G316091997
UPC #
843518089842
Country of Origin
Cambodia

Dimensions

Hook Height
10 in

Details

Color
White
Hook Item
Plant Hook
Basic Hook Material
Steel
Hook Finish
Powder Coated

Description

Living Accents Black Steel 10 in. H Swivel Plant Hook 1 pk


  • The trendy collection of decorative hardware is a reflection of the continuing interest in bringing you the latest selection of high-quality and innovative products.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.