Zoro Homepage

PLNT HOOK ADJSTBL BLK

  • Mfr # 58047

  • Zoro # G216224785


product price: $18.79
/ea

Key Features

Width
0.75 in
Color
Black
Material
Wrought Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58047
Zoro #
G216224785
UPC #
843518089583
Country of Origin
Cambodia

Dimensions

Width
0.75 in

Details

Color
Black
Item
Plant Bracket
Material
Wrought Iron

Description

Living Accents Black Steel Adjustable Plant Bracket 1 pk


  • These adjustable aluminum deck mount brackets add a flower box to your deck easily.
  • These brackets easily mount to a 2-inch by 4-inch or 2-inch by 6-inch deck rail, for a versatile holder.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.