Zoro Homepage

PLNT HOOK FRGD ANGLD 5 IN.

  • Mfr # 58002

  • Zoro # G416091996


product price: $10.19
/ea

Key Features

Hook Finish
Powder Coated
Hook Item
Plant Hook
Hook Height
5 in
Color
Black
Basic Hook Material
Wrought Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58002
Zoro #
G416091996
UPC #
843518089330
Country of Origin
Cambodia

Dimensions

Hook Height
5 in
Depth
5 in

Details

Hook Finish
Powder Coated
Hook Item
Plant Hook
Color
Black
Basic Hook Material
Wrought Iron

Description

Living Accents Black Wrought Iron 5 in. H Forged Angled Plant Hook 1 pk


  • This angled hook is perfect for displaying a bird feeder, hanging plant or flowers, wind chime, or other decorative items on your house.
  • This hook has a black finish and solid wrought iron construction for decoration with flair.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.