Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLNT HOOK FRGD STRHT 15 IN.

  • Mfr # 58005

  • Zoro # G216092001


product price: $16.29
/ea

Key Features

Color
White
Hook Finish
Powder Coated
Hook Item
Plant Hook
Basic Hook Material
Steel
Hook Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58005
Zoro #
G216092001
UPC #
843518089354
Country of Origin
Cambodia

Dimensions

Hook Height
15 in

Details

Color
White
Hook Finish
Powder Coated
Hook Item
Plant Hook
Basic Hook Material
Steel

Description

Living Accents Black Wrought Iron 15 in. H Forged Straight Plant Hook 1 pk


  • This hook is perfect for displaying a bird feeder, hanging plant or flowers, wind chime, or other decorative items on your house.
  • This hook has a black finish and solid wrought iron construction.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.