Zoro Homepage

POT TRELLIS STL BLK 40 IN.

  • Mfr # 58060

  • Zoro # G116224724


product price: $22.35
/ea

Key Features

Color
Black
Width
44 in
Material
Steel
Length
40 in
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58060
Zoro #
G116224724
UPC #
843518089682
Country of Origin
Cambodia

Dimensions

Width
44 in
Length
40 in
Depth
0.75 in

Details

Color
Black
Material
Steel
Item
Pot Trellis

Description

Living Accents 40 in. H Black Steel Pot Trellis


  • Create an elegant look in your landscaping with this Living Accents pot trellis, featuring dragonflies.
  • Easily support your climbing plants sturdy pot trellis.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.