Zoro Homepage

SWAG HOOK STL BLK, 5PK

  • Mfr # 58040

  • Zoro # G116092002


product price: $7.99
/pk 5, $1.60/ea
Sold in multiples of 2 for $15.98

Key Features

Hook Height
2.5 in
Hook Material
Steel
Color
Black
Hook Item
Swag Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58040
Zoro #
G116092002
UPC #
843518089545
Country of Origin
Cambodia

Dimensions

Hook Height
2.5 in

Details

Hook Material
Steel
Color
Black
Hook Item
Swag Hook

Description

Living Accents Black Steel 2.5 in. H Sturdy Swag Hook 5 pk


  • The black swag hooks are easy to use and install.
  • They can be used on hollow and solid walls.
  • They can also be used to hang plants or wind chimes from the ceiling.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.