Zoro Homepage

SWAG HOOK ZINC BLK, 2PK

  • Mfr # 58033

  • Zoro # G016092003


product price: $8.79
/pk 2, $4.40/ea

Key Features

Hook Height
1.5 in
Hook Item
Swag Hook
Hook Finish
Powder Coated
Color
White
Hook Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58033
Zoro #
G016092003
UPC #
843518089491
Country of Origin
Cambodia

Dimensions

Hook Height
1.5 in

Details

Hook Item
Swag Hook
Hook Finish
Powder Coated
Color
White
Hook Material
Zinc

Description

Living Accents Black Zinc 1.5 in. H Sturdy Swag Hook 2 pk


  • The black swag hooks are easy to use and install.
  • They can be used on hollow and solid walls.
  • They can also be used to hang plants or wind chimes from the ceiling.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.