UM90BKOBD33YLW 9 ft. Yellow Market Umbrella

  • Mfr # 8389108

  • Zoro # G716338265


product price:  $76.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8389108
Zoro #
G716338265
UPC #
-
Country of Origin
China

Description

Features Product Type: Market Umbrella Canopy Color Family: Yellow Collapsible: Yes Tiltable: Yes Canopy Diameter: 9 ft. Canopy Material: Polyester Color Finish: Yellow Open dimensions: 108.27in x 92.52in. Item weight: 10.6 lbs. Steel frame. 6 rib with crank. Auto tilt. High quality polyester fabric. Fully assembled.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.