UM90BKOBD34RB 9 ft. Royal Blue Market Umbrella

  • Mfr # 8389033

  • Zoro # G616338242


product price:  $75.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8389033
Zoro #
G616338242
UPC #
-
Country of Origin
China

Description

Features Product Type: Market Umbrella Canopy Color Family: Blue Collapsible: Yes Color Finish: Blue Tiltable: Yes Canopy Material: Polyester Canopy Diameter: 9 ft. Open dimensions: 108.27in x 92.52in. Item weight: 10.6 lbs. Steel frame. 6 rib with crank. Auto tilt. High quality polyester fabric. Fully assembled.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.