Zoro Homepage

Baxter 1-Light Brass Flush Mount with Clear Glass

  • Mfr # LD2204BR

  • Zoro # G815774445


product price: $78.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD2204BR
Zoro #
G815774445
UPC #
842814155541
Country of Origin
China

Description

Refined style with a practical design Baxter flush-mount ceiling lamps bring cosmopolitan sophistication anywhere especially to an entryway hallway bathroom kitchen or closet. The smooth iron frame features a disk-shaped canopy and comes in a brass finish. The clear spherical glass shade remains open at the center to allow for effortless replacement of the filament-style bulb not included. Living in the big city has never been this easy. Specifications - Collection: Baxter - Finish: Brass - Shade: Clear Ball Glass - Wire Color: Black and White - Style: Midcentury Modern - Material: Iron/Glass - Bulbs Included: No - Primary Bulbs: 1 x 40 watts E26 Medium - Voltage: 110-125V - Shade Dimensions: 7.1in H x 7.9in W - Weight: 2.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.